Order Entry
Mexico
Orders LinkContactUsLinkComponent
Multi-Position Stirrers, Corning®

Multi-Position Stirrers, Corning®

Five-position stirrer, 9.5 cm (3.7") (max. Vessel Ø), 5, 120 V, 60 Hz
Catalog # 58941-278
Product available on GSA Advantage®
Supplier:   Corning
Supplier #:  440825
Multi-Position Stirrers, Corning®
Catalog # 58941-278
Supplier:  Corning
Product available on GSA Advantage®
Multi-Position Stirrers, Corning®
Multi-Position Stirrers, Corning®

Five-position stirrer, 9.5 cm (3.7") (max. Vessel Ø), 5, 120 V, 60 Hz

Price
$49,410.00
Log in for availability
Case (1UN)
Product Details & Documents

Stir up to nine vessels at a time. Stirring platforms are made of glass-filled resin and are available in four-, five-, or nine-position models. Four-position stirrer 58941-276 features a 12V DC remote control, making it easy to control from outside a fume hood or incubator. Magnets and DC motor combine for smooth stirring, up to 2,000rpm. Speed of all positions is set simultaneously with either the integral knob or the remote control.

  • Compact design saves valuable bench space
  • Offers powerful stirring from 350 to 2000 min⁻¹
  • Rugged lightweight glass filled resin housing
  • Maximum vessel diameter is 75 mm for 9 place unit, 95 mm for 5 place model and 130 mm for 4 place stirrer

Stirring platforms are made of glass-filled resin and are available in four-, five-, or nine-position models. Four-position stirrer 58941-276 features a 12V DC remote control, making it easy to control from outside a fume hood or incubator. Magnets and DC motor combine for smooth stirring, up to 2000 rpm. Speed of all positions is set simultaneously with either the integral knob or the remote control.

Specifications
  • Description:
    Five-position stirrer
  • Electrical:
    120 V, 60 Hz
  • Overall Dimensions:
    9.5 cm (3.7") (max. Vessel Ø)
  • No. of Positions:
    5
  • Plate material:
    Glass filled resin
  • Cat. No.:
    58941-278
  • Max. stirring capacity per stirrer H₂O:
    5×400 ml
  • Model:
    MP5I
  • Speed range:
    350 - 2000 rpm
  • Weight:
    3.2 kg