Order Entry
Mexico
Orders LinkContactUsLinkComponent
 

VWR® CryoCoolers

32 Vials, 22.9 x 14 x 11.4 cm (9 x 51/2 x 41/2")
  414004-285
VWR® CryoCoolers
  414004-285
VWR® CryoCoolers
VWR® CryoCoolers

32 Vials, 22.9 x 14 x 11.4 cm (9 x 51/2 x 41/2")

 
$2,603.40
   
Each (1UN) Case de 8 (1UN) Paleta de 96 (1UN)
 

Coolers hold 0.5 or 1.5 mL microcentrifuge tubes at or below -20°C (-4°F) for up to one hour on the benchtop or in transport.

  • Printed grid
  • Keyed lid
  • Nonskid feet

Cooler and lid are filled with nontoxic gel. Store at -25°C (-13°F).

Parts # 414004-287 and 414004-285 come with a locking handle.

 

 
  • Capacity:
    32 Vials
  • L×W×D:
    22.9 x 14 x 11.4 cm (9 x 51/2 x 41/2")