VWR® Analytical Funnels
141 mm, 77 mm, 6.9 mm, 75 mm
Supplier: VWR International
Jump to:
Product Details & Documents
Polypropylene analytical funnels feature a 60° body angle and 58° internal rib angle for rapid filtration.
- External ribbing prevents air lock
- Autoclavable
- Polypropylene fabrication
Resistant to most chemicals, except strong oxidizing agents.
Specifications
- Top I.D.:75 mm
- Stem O.D.:6.9 mm
- Overall Height:141 mm
- Stem Length:77 mm
- Cat. No.:414004-277
- Temperature range:0 to 135°C (32 to 275°F)



