VWR® Analytical Funnels
105 mm, 60 mm, 7.2 mm, 55 mm
Supplier: VWR International
Jump to:
Product Details & Documents
Polypropylene analytical funnels feature a 60° body angle and 58° internal rib angle for rapid filtration.
- External ribbing prevents air lock
- Autoclavable
- Polypropylene fabrication
Resistant to most chemicals, except strong oxidizing agents.
Documents
Specifications
- Top I.D.:55 mm
- Stem O.D.:7.2 mm
- Overall Height:105 mm
- Stem Length:60 mm
- Cat. No.:414004-275
- Temperature range:0 to 135°C (32 to 275°F)



