Order Entry
Mexico
Orders LinkContactUsLinkComponent
VWR® Lead Ring Flask Weights

VWR® Lead Ring Flask Weights

500 - 2000 ml, 56 mm (2.2"), 102 mm (4.0"), 700 g (1.5 lbs.)
Catalog # 29700-048
Supplier:   VWR International
VWR® Lead Ring Flask Weights
Catalog # 29700-048
Supplier:  VWR International
VWR® Lead Ring Flask Weights
VWR® Lead Ring Flask Weights

500 - 2000 ml, 56 mm (2.2"), 102 mm (4.0"), 700 g (1.5 lbs.)

Price
$993.04
Log in for availability
Each (1UN)
Product Details & Documents

Protect and stabilize expensive glassware with Vikem® vinyl-coated lead rings.

  • Stabilize glassware immersed in water baths
  • Reduce floating, breakage and chemical spills
  • Coated with bright red Vikem® vinyl
  • Chemical-resistant
  • Will not scratch flasks
  • Available in five diameter/weight combinations

Vikem® vinyl coated lead rings stabilize glassware immersed in water baths, thereby reducing floating, breakage, and chemical spills.

Documents

Specifications
  • Fits Flask:
    500 - 2000 ml
  • O.D.:
    102 mm (4.0")
  • Weight:
    700 g (1.5 lbs.)
  • I.D.:
    56 mm (2.2")
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.