VWR® Lead Ring Flask Weights
250 - 1000 ml, 51 mm (2.0"), 89 mm (3.5"), 500 g (1 lbs.)
Supplier: VWR International
Jump to:
Product Details & Documents
Protect and stabilize expensive glassware with Vikem® vinyl-coated lead rings.
- Stabilize glassware immersed in water baths
- Reduce floating, breakage and chemical spills
- Coated with bright red Vikem® vinyl
- Chemical-resistant
- Will not scratch flasks
- Available in five diameter/weight combinations
Vikem® vinyl coated lead rings stabilize glassware immersed in water baths, thereby reducing floating, breakage, and chemical spills.
Documents
Certificates
Search by Lot NumberSpecifications
- Fits Flask:250 - 1000 ml
- O.D.:89 mm (3.5")
- Weight:500 g (1 lbs.)
- I.D.:51 mm (2.0")



