PYREX® Flat-Bottom Boiling Flasks, Long Neck, Corning
250 ml, 5
Supplier: Corning
: 4060-250
PYREX® Flat-Bottom Boiling Flasks, Long Neck, Corning
Catalog # 29111-070
Supplier: Corning
Product available on GSA Advantage®
Jump to:
Product Details & Documents
Manufactured from borosilicate glass.
- High thermal shock resistance
- Provide contamination free results
- High chemical durability
Tooled mouth ensures uniform stopper fit. Florence, long neck. Normal working temperature is 230 °C (446 °F).
Specifications
- Capacity:250 ml
- Stopper No.:5
- Cat. No.:29111-070
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact



