PYREX® Flat-Bottom Boiling Flasks, Long Neck, Corning
50 ml, 1
Supplier: CORNING CA
Supplier #: 4060-50
PYREX® Flat-Bottom Boiling Flasks, Long Neck, Corning
Catalog # 29111-045
Supplier: CORNING CA
Product available on GSA Advantage®
Jump to:
Product Details & Documents
Manufactured from borosilicate glass.
- High thermal shock resistance
- Provide contamination free results
- High chemical durability
Tooled mouth ensures uniform stopper fit. Florence, long neck. Normal working temperature is 230 °C (446 °F).
Documents
Specifications
- Capacity:50 ml
- Stopper No.:1
- Cat. No.:29111-045
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact



