Flip Top Bottles
120 ml (4 oz.), Natural, 24-410, White PP unlined flip top, HDPE
Catalog # 16151-828
Supplier: QORPAK
: PLC-03400
Jump to:
Product Details & Documents
Flip top dispensing bottles are translucent and impact resistant.
- Ideal for dispensing small amounts of liquid
- Available in HDPE or LDPE formats
Dispensing bottles offer maximum squeezability.
Specifications
- Cap Size:24-410
- Cap Type:White PP unlined flip top
- Capacity:120 ml (4 oz.)
- Color:Natural
- Material:HDPE



