Corning® Lambda™ Plus Multi-Channel Pipettor, Corning®
Single-channel pipettor, autoclavable, universal fit, 0.2 - 2 µl, 10 µl tips
Catalog # 89133-478
Supplier: CORNING CA
Supplier #: 4070
Corning® Lambda™ Plus Multi-Channel Pipettor, Corning®
Catalog # 89133-478
Supplier: CORNING CA
Jump to:
Product Details & Documents
Available in single-, eight-and twelve-channel configurations, all Lambda™ Plus pipettors feature smooth plunger movement and extremely low pipetting forces.
- Fully autoclavable and UV resistant
- Designed for universal fit with all common brands of pipette tips
- Adjustable tip ejector
- Volume can be set by turning either the thumb wheel or the plunger button
- Locking mechanism prevents accidental change
The Lambda Plus pipettors have been designed to maintain their calibration, even after repeated use and autoclaving. A key is included with each pipettor for easy in-house calibration.
Certifications: Factory calibrated to strict ISO 8655 standards.
Ordering information: Three-year manufacturer warranty.
Specifications
- Volume:0.2 - 2 µl
- Description:Single-channel pipettor, autoclavable, universal fit
- For Use With:10 µl tips
- Cat. No.:89133-478
- Environmental certification:I-RECs, ISO 14001 - Warsaw
- Environmentally Preferable:Low Manufacturing Impact



