Labcor™ Pipettor Solution Basins, Biotix
Polystyrene, 100 ml, 3.2 cm (1¼"), 15.2 cm (6"), 8 cm (3⁵⁄₃₂"), Non sterile, Bulk
Catalog # 89092-834
Supplier: Avantor
Jump to:
Product Details & Documents
Disposable basins are designed for 8- and 12-channel pipettors
- Angled sides and V-shaped bottom permit easy access to solution
- Pre-sterile basins are electron beam sterilized and RNase-, DNase-, and pyrogen-free
- Polyvinyl chloride material allows the contents to be clearly viewed
Basins are available pre-sterile or nonsterile and constructed of either polyvinyl chloride or polystyrene.
Documents
Specifications
- Sterility:Non sterile
- Width:8 cm (3⁵⁄₃₂")
- Capacity:100 ml
- Height:3.2 cm (1¼")
- Length:15.2 cm (6")
- Material:Polystyrene
- Packed:Bulk
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



