PYREX® Hydrometer Cylinders, Plain, Corning
250 ml, 39 mm, 340 mm
Supplier: Corning
Supplier #: 2962-250
PYREX® Hydrometer Cylinders, Plain, Corning
Catalog # 89091-252
Supplier: Corning
Product available on GSA Advantage®
Jump to:
Product Details & Documents
These PYREX® glas hydrometer cylinders have a large hexagonal base sealed to the cylinder body to increase stability. Breakage is minimized by the heavy wall construction.
- Excellent chemical resistance
- Good temperature resistance
Meets ASTM specifications D-287 and E-100.
Documents
Specifications
- Ø:39 mm
- Capacity:250 ml
- Height:340 mm
- Cat. No.:89091-252
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact



