Order Entry
Mexico
Orders LinkContactUsLinkComponent
PYREX® Hydrometer Cylinders, Plain, Corning

PYREX® Hydrometer Cylinders, Plain, Corning

100 ml, 29 mm, 254 mm
Catalog # 89091-068
Product available on GSA Advantage®
   Low Manufacturing Impact
Supplier:   Corning
Supplier #:  2962-100
PYREX® Hydrometer Cylinders, Plain, Corning
Catalog # 89091-068
Supplier:  Corning
Product available on GSA Advantage®
   Low Manufacturing Impact
PYREX® Hydrometer Cylinders, Plain, Corning
PYREX® Hydrometer Cylinders, Plain, Corning

100 ml, 29 mm, 254 mm

Price
$13,580.00
Log in for availability
Case (18UN)
Product Details & Documents

These PYREX® glas hydrometer cylinders have a large hexagonal base sealed to the cylinder body to increase stability. Breakage is minimized by the heavy wall construction.

  • Excellent chemical resistance
  • Good temperature resistance

Meets ASTM specifications D-287 and E-100.

Specifications
  • Ø:
    29 mm
  • Capacity:
    100 ml
  • Height:
    254 mm
  • Cat. No.:
    89091-068
  • Environmental certification:
    I-RECs, ISO 14001 - Monterrey
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.