Order Entry
Mexico
Orders LinkContactUsLinkComponent
EasyCurve™ Mop System, Contec®

EasyCurve™ Mop System, Contec®

EasyCurve™ Stainless Steel Mop Frame, 36×11 cm (14×4.25")
Catalog # 89073-976
Supplier:   CONTEC, INC. MX
Supplier #:  2724
EasyCurve™ Mop System, Contec®
Catalog # 89073-976
Supplier:  CONTEC, INC. MX
EasyCurve™ Mop System, Contec®
EasyCurve™ Mop System, Contec®

EasyCurve™ Stainless Steel Mop Frame, 36×11 cm (14×4.25")

Price
$3,556.88
Log in for availability
Each (1UN)
Product Details & Documents

The EasyCurve™ Mop was designed specifically for use in critical and controlled environments. It is now available with a ribbed microfiber face, ensuring smooth and easy mopping with improved particle pick-up and contamination removal.

  • All components are autoclavable; ideal for a wide range of cleaning applications in the most critical sterile environments
  • Lightweight mop head and handle significantly reduces operator fatigue
  • Single-use mop is economical and easy to install without tools
  • Curved mop and pivoting mop frame provide effortless contact with surface
  • Ribbed microfiber face provides better contaminant removal

The combination of the curved mop face and the pivoting connector results in effortless surface contact and outstanding maneuverability. This makes the EasyCurve™ an ideal cleaning tool for ceilings, walls, and floors. All components of the EasyCurve™ Mop are autoclavable. Available in both nonsterile and validated sterile versions.

Specifications
  • Description:
    EasyCurve™ Stainless Steel Mop Frame
  • Size:
    36×11 cm (14×4.25")
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Anodized aluminum handle, extends up to 4.9 m (16') long
    Anodized aluminum handle, extends up to 4.9 m (16') long
    89074-018
    Log in for availability
    Each (1UN) - $4,482.12

Product Information

  • Catalog #
    Length
    Availability
    Price
  • QuickConnect™ anodized aluminum telescopic handle
    QuickConnect™ anodized aluminum telescopic handle
    33502-715
    127 - 234 cm (50 - 92")
    Log in for availability
    Each (1UN) - $3,692.91

Product Information

  • Catalog #
    Length
    Availability
    Price
  • QuickConnect™ stainless steel telescopic handle
    QuickConnect™ stainless steel telescopic handle
    33502-716
    41 - 76 cm (16 - 30")
    Log in for availability
    Each (1UN) - $6,982.78

Product Information

  • Catalog #
    Length
    Availability
    Price
  • QuickConnect™ anodized aluminum telescopic handle
    QuickConnect™ anodized aluminum telescopic handle
    33502-714
    41 - 76 cm (16 - 30")
    Log in for availability
    Each (1UN) - $3,269.71

Product Information

  • Catalog #
    Length
    Availability
    Price
  • QuickConnect™ stainless steel telescopic handle
    QuickConnect™ stainless steel telescopic handle
    33502-717
    127 - 234 cm (50 - 92")
    Log in for availability
    Each (1UN) - $9,053.43