VWR® Tissue Grinders, PTFE
Glass Vessel, 2 ml, 8 mm, 120 mm
Catalog # 89026-386
Supplier: VWR International
Jump to:
Product Details & Documents
Composed of a stainless steel plunger with pure PTFE head and a precision borosilicate glass vessel.
- Inert
- Non-contaminating
- PTFE head
- Available in plain or serrated formats
Plungers are available plain for softer tissues, or serrated for harder tissues. Tissue grinders are inert and non-contaminating. Standard clearance (between plunger and glass): 0.15–0.25mm.
Ordering information: Glass vessel and plunger are sold separately. Please order corresponding sizes of each.
Specifications
- Ø:8 mm
- Capacity:2 ml
- Description:Glass Vessel
- Height:120 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



