Order Entry
Mexico
Orders LinkContactUsLinkComponent
VWR® Funnels, PTFE

VWR® Funnels, PTFE

110 mm, 12 mm, 70 mm
Catalog # 89026-148
Supplier:   VWR International
VWR® Funnels, PTFE
Catalog # 89026-148
Supplier:  VWR International
VWR® Funnels, PTFE
VWR® Funnels, PTFE

110 mm, 12 mm, 70 mm

Price
$1,689.63
Log in for availability
Each (1UN)
Product Details & Documents

Isostatically molded, FDA approved pure PTFE molding provides a durable, heavy wall construction with a smooth, non-stick internal finish.

  • Chemically inert
  • May be used from 0 to 280 °C (32 to 536 °F)

Suitable for a variety of laboratory applications.

Documents

Specifications
  • Height:
    110 mm
  • Top Diameter:
    70 mm
  • Stem Diameter:
    12 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.