VWR® Funnels, PTFE
170 mm, 14 mm, 100 mm
Supplier: VWR International
Jump to:
Product Details & Documents
Isostatically molded, FDA approved pure PTFE molding provides a durable, heavy wall construction with a smooth, non-stick internal finish.
- Chemically inert
- May be used from 0 to 280 °C (32 to 536 °F)
Suitable for a variety of laboratory applications.
Documents
Certificates
Search by Lot NumberSpecifications
- Height:170 mm
- Top Diameter:100 mm
- Stem Diameter:14 mm



