Order Entry
Mexico
Orders LinkContactUsLinkComponent
VWR® Dippers, PTFE

VWR® Dippers, PTFE

Dipper, 66 mm, 250 ml (8.33 oz.)
Catalog # 89026-082
Supplier:   VWR International
VWR® Dippers, PTFE
Catalog # 89026-082
Supplier:  VWR International
VWR® Dippers, PTFE
VWR® Dippers, PTFE

Dipper, 66 mm, 250 ml (8.33 oz.)

Price
$6,258.04
Log in for availability
Each (1UN)
Product Details & Documents

Dippers feature a 60 cm (235/8") long steel shaft encapsulated in PTFE for rigidity.

  • Steel fabrication
  • Encapsulated in PTFE for rigidity
  • Sample most aggressive media confidently

Suitable for sampling the most aggressive media.

Ordering information: Dippers are supplied with one shaft; additional shafts (89026-222) are available to extend length.

Specifications
  • Ø:
    66 mm
  • Capacity:
    250 ml (8.33 oz.)
  • Description:
    Dipper
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.