Order Entry
Mexico
Orders LinkContactUsLinkComponent
VWR®, Beakers, PTFE

VWR®, Beakers, PTFE

400 ml (14 oz.), 106 mm, 80 mm
Catalog # 89026-026
Supplier:   VWR International
VWR®, Beakers, PTFE
Catalog # 89026-026
Supplier:  VWR International
VWR®, Beakers, PTFE
VWR®, Beakers, PTFE

400 ml (14 oz.), 106 mm, 80 mm

Price
$2,293.01
Log in for availability
Each (1UN)
Product Details & Documents

Isostatically molded in pure, FDA approved PTFE, these beakers feature a pouring spout and have a machined base for good heat transfer.

  • Chemically resistant and inert
  • Autoclavable

Machined base provides good heat transfer in these PTFE beakers.

Documents

Specifications
  • Ext.Ø:
    80 mm
  • Capacity:
    400 ml (14 oz.)
  • Height:
    106 mm
Accessories

Product Information

  • Catalog #
    For Use With
    Availability
    Price
  • Beaker Covers
    Beaker Covers
    89026-434
    100 mL Beaker
    Log in for availability
    Paquete de 2 - $553.26

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.