VITLAB® Funnels, PP, BrandTech
220 mm, 15 mm, 150 mm
Catalog # 89012-338
Supplier #: 41694
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Product Details & Documents
Rugged, translucent polypropylene funnels are suitable for a variety of laboratory applications.
- Chemically resistant polypropylene
- 11 different sizes
Autoclavable at 121 °C (250 °F).
: Larger sizes are available; contact your Avantor sales representative for information.
Specifications
- Overall Length:220 mm
- Top O.D.:150 mm
- Stem O.D.:15 mm
- Cat. No.:89012-338
- Max. operating temperature:125 °C (257 °F)



