Self-Locking Nylon Ties, Associated Bag
Self-locking nylon ties, Red, 4", 0.13", 0.048", 18 lbs.
Catalog # 89008-894
Supplier: ASSOCIATED BAG INC.
Supplier #: 84-1-01R
Jump to:
Product Details & Documents
Tight locking to create a tamper-evident seal that must be cut to remove.
- Use to close bags, attach tags, bundle wires, make temporary repairs, and more
Higher tensile strengths for more demanding applications.
Documents
Specifications
- Width:0.13"
- Color:Red
- Description:Self-locking nylon ties
- Length:4"
- Thickness:0.048"
- Tensile Strength:18 lbs.
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



