Order Entry
Mexico
Orders LinkContactUsLinkComponent
 

Self-Locking Nylon Ties, Associated Bag

Self-locking nylon ties, Natural, 5.5", 0.13", 0.048", 40 lbs.
Catalog # 80094-534
Supplier:   ASSOCIATED BAG INC.
 :  84-1-02
Self-Locking Nylon Ties, Associated Bag
Catalog # 80094-534
Self-Locking Nylon Ties, Associated Bag
Self-Locking Nylon Ties, Associated Bag

Self-locking nylon ties, Natural, 5.5", 0.13", 0.048", 40 lbs.

Price
$1,056.76
Log in for availability
Paquete de 1,000
Product Details & Documents

Tight locking to create a tamper-evident seal that must be cut to remove.

  • Use to close bags, attach tags, bundle wires, make temporary repairs, and more

Higher tensile strengths for more demanding applications.

Specifications
  • Width:
    0.13"
  • Color:
    Natural
  • Description:
    Self-locking nylon ties
  • Length:
    5.5"
  • Thickness:
    0.048"
  • Tensile Strength:
    40 lbs.