Shell Vials
Product Details & Documents
The 1 ml, 8×35 mm vials are designed for use in Alcott model 728 autosamplers. The 1 ml, 8×40 mm vials are specifically designed for Waters® 96-position trays. The 2 ml vial will work on any standard size 2 ml tray. The 4 ml vial is compatible with Waters® 48-position trays. Shell vials are manufactured from borosilicate glass unless otherwise specified.
- Molded sealing ring secures sample containment
SepCap™ closures are designed for easy syringe needle penetration and easy push-in/pull-out from vial.
Conical-style Polyspring® inserts are available in borosilicate glass or polypropylene.
Certifications: Certified vial kits are tested and certified to meet or exceed up to 17 critical performance parameters; certificate enclosed with kit.
Delivery information: Vials are supplied with polyethylene push-in caps or polypropylene SepCap™ closures. Convenience kits include vials and caps with pre-inserted septa.
Specifications
- Cap included:Yes
- Cap Type:SepCap™
- Capacity:4.00 ml
- Color:Clear
- Description:Vials
- Material:Glass
- Diameter ×H:15×45 mm
- Cap Color:Natural
- Bottom Style:Flat bottom
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



