Order Entry
Mexico
Orders LinkContactUsLinkComponent
Sample Vials, Clear Borosilicate Glass, Screw-Thread

Sample Vials, Clear Borosilicate Glass, Screw-Thread

Vials without treatment, 11.00 ml, 19×65 mm, Clear, Yes, 15-425
Catalog # 66009-559
Supplier:   QORPAK
Supplier #:  GLC-00988
Sample Vials, Clear Borosilicate Glass, Screw-Thread
Catalog # 66009-559
Supplier:  QORPAK
Sample Vials, Clear Borosilicate Glass, Screw-Thread
Sample Vials, Clear Borosilicate Glass, Screw-Thread

Vials without treatment, 11.00 ml, 19×65 mm, Clear, Yes, 15-425

Price
$4,803.72
Log in for availability
Case (144UN)
Product Details & Documents

Clear, flint screw-thread sample vials offer maximum visibility.

  • Available with a variety of caps, or as vials only, to meet specific requirements
  • Pre-cleaned options save time and money

These general-purpose glass vials are made of Type I Borosilicate glass, providing exceptional resistance to heat shock and chemical leaching.

Specifications
  • Cap included:
    Yes
  • Cap Size:
    15-425
  • Capacity:
    11.00 ml
  • Color:
    Clear
  • Description:
    Vials without treatment
  • Diameter ×H:
    19×65 mm