Sample Vials, Clear Borosilicate Glass, Screw-Thread
Vials without treatment, 1.90 ml, 12×35 mm, Clear, Yes, 8-425
Catalog # 66009-556
Supplier: QORPAK
: GLC-00978
Jump to:
Product Details & Documents
Clear, flint screw-thread sample vials offer maximum visibility.
- Available with a variety of caps, or as vials only, to meet specific requirements
- Pre-cleaned options save time and money
These general-purpose glass vials are made of Type I Borosilicate glass, providing exceptional resistance to heat shock and chemical leaching.
Specifications
- Cap included:Yes
- Cap Size:8-425
- Capacity:1.90 ml
- Color:Clear
- Description:Vials without treatment
- Diameter ×H:12×35 mm



