Order Entry
Mexico
Orders LinkContactUsLinkComponent
 

3" Sonic Sifter Sieves, Advantech

15.9 mm (⅝"), 75 µm (0.0030"), #200
  57334-024
Small Business Enterprise
 :  L3-S200
3" Sonic Sifter Sieves, Advantech
  57334-024
Small Business Enterprise
3" Sonic Sifter Sieves, Advantech
3" Sonic Sifter Sieves, Advantech

15.9 mm (⅝"), 75 µm (0.0030"), #200

 
$4,945.31
   
Each (1UN)
 

These 3" diameter "see-through" acrylic framed sieves are specifically designed to be used with the Sonic Sifter Separator for particles ranging from 20 µm to 5.6 mm. Made with stainless steel wire cloth meeting the current ASTM E11 sieve specifications.

  • Ideal for particles ranging from 20 µm to 5.6 mm

Centerline® Sieve Inspection or Calibration Certification reports provide detailed statistical data that is linked to each serialized sieve and becomes an integral part of your Quality Assurance Program.

 : Conforms to ASTM E11 specification

 : Certifications are available as accessories.

 
  • Height:
    15.9 mm (⅝")
  • Mesh Size:
    75 µm (0.0030")
  • USA Series:
    #200
  • Cat. No.:
    57334-024
  • Int.Ø:
    3"
  • Ext.Ø:
    3 1/2"