Order Entry
Mexico
Orders LinkContactUsLinkComponent
3" Sonic Sifter Sieves, Advantech

3" Sonic Sifter Sieves, Advantech

15.9 mm (⅝"), 106 µm (0.0042"), #140
Catalog # 57334-020
Small Business Enterprise
Supplier #:  L3-S140
3" Sonic Sifter Sieves, Advantech
Catalog # 57334-020
Small Business Enterprise
3" Sonic Sifter Sieves, Advantech
3" Sonic Sifter Sieves, Advantech

15.9 mm (⅝"), 106 µm (0.0042"), #140

Price
$4,546.11
Log in for availability
Each (1UN)
Product Details & Documents

These 3" diameter "see-through" acrylic framed sieves are specifically designed to be used with the Sonic Sifter Separator for particles ranging from 20 µm to 5.6 mm. Made with stainless steel wire cloth meeting the current ASTM E11 sieve specifications.

  • Ideal for particles ranging from 20 µm to 5.6 mm

Centerline® Sieve Inspection or Calibration Certification reports provide detailed statistical data that is linked to each serialized sieve and becomes an integral part of your Quality Assurance Program.

Certifications: Conforms to ASTM E11 specification

Ordering information: Certifications are available as accessories.

Specifications
  • Height:
    15.9 mm (⅝")
  • Mesh Size:
    106 µm (0.0042")
  • USA Series:
    #140
  • Cat. No.:
    57334-020
  • Int.Ø:
    3"
  • Ext.Ø:
    3 1/2"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.