3" Sonic Sifter Sieves, Advantech
15.9 mm (⅝"), 600 µm (0.0236"), #30
Catalog # 57334-002
Small Business Enterprise
Supplier: ADVANTECH MANUFACTURING
: L3-S30
3" Sonic Sifter Sieves, Advantech
Catalog # 57334-002
Supplier: ADVANTECH MANUFACTURING
Small Business Enterprise
Jump to:
Product Details & Documents
These 3" diameter "see-through" acrylic framed sieves are specifically designed to be used with the Sonic Sifter Separator for particles ranging from 20 µm to 5.6 mm. Made with stainless steel wire cloth meeting the current ASTM E11 sieve specifications.
- Ideal for particles ranging from 20 µm to 5.6 mm
Centerline® Sieve Inspection or Calibration Certification reports provide detailed statistical data that is linked to each serialized sieve and becomes an integral part of your Quality Assurance Program.
: Conforms to ASTM E11 specification
: Certifications are available as accessories.
Specifications
- Height:15.9 mm (⅝")
- Mesh Size:600 µm (0.0236")
- USA Series:#30
- Cat. No.:57334-002
- Int.Ø:3"
- Ext.Ø:3 1/2"



