Order Entry
Mexico
Orders LinkContactUsLinkComponent
 

PYREX® Serological Pipettes, Corning

Pipet, sterile serological Pyrex®, 25 ml, 5.0 ml, 0.2 ml, Individually Wrapped
  53284-460
Product available on GSA Advantage®
 :   Corning
 :  7077B-25
PYREX® Serological Pipettes, Corning
  53284-460
 :  Corning
Product available on GSA Advantage®
PYREX® Serological Pipettes, Corning
PYREX® Serological Pipettes, Corning

Pipet, sterile serological Pyrex®, 25 ml, 5.0 ml, 0.2 ml, Individually Wrapped

 
$36,480.00
   
Case (400UN)
 

These sterile disposable 1 ml PYREX® serological pipettes, calibrated (TD) with blow-out, offer long, slender, tapered tips to make pipetting go faster and easier.

  • All pipettes have negative graduations
  • Fire-polished tips for burr-free, even flow rates

Easy-open Steri-View™ wrappers (one side paper, one side plastic) have color-coded sizes printed directly on the paper for easy identification by size.

 : Colors conform to I.S.O. standards.

 : Non sterile pipettes available in bulk package; sterile pipettes available in individual paper-plastic wrappers or as Multi-Pack in plastic bags.

 
  • Capacity:
    25 ml
  • Description:
    Pipet, sterile serological Pyrex®
  • Packed:
    Individually Wrapped
  • Subdivisions:
    0.2 ml
  • Negative Graduations:
    5.0 ml
  • Cat. No.:
    53284-460