Self-Locking Nylon Ties, Associated Bag
Self-locking nylon ties, Natural, 8", 0.13", 0.048", 40 lbs.
Catalog # 47745-022
Supplier: ASSOCIATED BAG INC.
: 84-1-03
Jump to:
Product Details & Documents
Tight locking to create a tamper-evident seal that must be cut to remove.
- Use to close bags, attach tags, bundle wires, make temporary repairs, and more
Higher tensile strengths for more demanding applications.
Specifications
- Width:0.13"
- Color:Natural
- Description:Self-locking nylon ties
- Length:8"
- Thickness:0.048"
- Tensile Strength:40 lbs.



