Order Entry
Mexico
Orders LinkContactUsLinkComponent
VWR® Basic CPE Shoe Covers

VWR® Basic CPE Shoe Covers

White, Universal, 5¾", 16"
Catalog # 414004-513
Supplier:   VWR International
VWR® Basic CPE Shoe Covers
Catalog # 414004-513
Supplier:  VWR International
VWR® Basic CPE Shoe Covers
VWR® Basic CPE Shoe Covers

White, Universal, 5¾", 16"

Price
$1,554.30
Log in for availability
Case (1,000UN) Paleta de 16 (1,000,UN)
Product Details & Documents

VWR® Basic Protection CPE Shoe Covers are manufactured from 8 mm thick, low-density chlorinated polyethylene (CPE) fabric, which protects against dirt, grime, and liquid splash. These non-conductive shoe covers have a seamless bottom to repel water. Heat-sealed seams provide excellent fluid resistance.

  • Made from low density chlorinated polyethylene (CPE) for durability and fluid resistance

  • Seamless bottom design repels water and prevents leakage; suitable for wet environments and splash-prone areas
  • Heat-sealed seams provide extra strength and protection against tearing
  • Reliable barrier protection shields footwear from dirt, grime, and liquid splash
  • Non-conductive and lint-free; ideal for cleanroom and controlled environments
  • Cost-effective, disposable design for easy cleanup and reduced laundering costs
  • Lot controlled and ISO certified; ensures consistent quality and compliance with industry standards

VWR® Basic Protection CPE Shoe Covers are designed to provide a reliable first line barrier against dirt, grime, and liquid splash in controlled environments. Constructed from low density chlorinated polyethylene (CPE), these covers offer exceptional fluid resistance and durability, making them ideal for laboratories, cleanrooms, and other contamination sensitive areas. The seamless bottom design helps repel water, while heat-sealed seams enhance strength and reduce the risk of tearing during use.

These shoe covers are non-conductive and lint-free, ensuring they maintain the integrity of cleanroom operations by minimizing particle generation. Manufactured in ISO-certified facilities and lot-controlled for quality assurance, they meet stringent industry standards for protective apparel. Available in blue and white for easy identification, the extra-large size accommodates most footwear comfortably. Packaged in cases of 1000 units, they provide a cost-effective solution for disposable protection without compromising performance.

Certifications: Tested and manufactured in an ISO certified facility under stringent process controls to ensure that each product meets exacting quality standards and performs to specification. Products are validated through independent lab testing.

Packaging: Shoe covers are packaged 1000 per case.

Specifications
  • Clothing Size:
    Universal
  • Color:
    White
  • Height:
    5¾"
  • Length:
    16"
  • Tearing strength:
    2.4 lbs./in. (lengthwise yarns), 3.1 lbs./in. (widthwise yarns)
  • Cat. No.:
    414004-513
  • Cleanroom class:
    10000/ISO 7
  • Garment application:
    Cleanroom|Industrial|Laboratory|Medical|General Purpose
  • Gender:
    Unisex
  • Fabric:
    Chlorinated polyethylene
  • Particle shedding (Helmke Drum):
    Level II
  • Water resistance:
    First line barrier
  • Weight:
    48.82 g/m²