Order Entry
Mexico
Orders LinkContactUsLinkComponent
VWR® Specific Gravity Precision Hydrometers

VWR® Specific Gravity Precision Hydrometers

Precision Specific Gravity Hydrometers, 0.0005, 1.180 - 1.250
Catalog # 34627-311
Supplier:   VWR International
VWR® Specific Gravity Precision Hydrometers
Catalog # 34627-311
Supplier:  VWR International
VWR® Specific Gravity Precision Hydrometers
VWR® Specific Gravity Precision Hydrometers

Precision Specific Gravity Hydrometers, 0.0005, 1.180 - 1.250

Price
$721.78
Log in for availability
Each (1UN)
Product Details & Documents

Feature 0.0005 divisions, 325mm length and metal ballast. Hydrometers include individual serial numbers and multi-language (English, French, German, Italian, Portuguese, Spanish) Statement of Accuracy indicating accuracy traceable to NIST and DKD/PTB.

  • 325 mm (12.8”) long
  • Lead free ballast and glass
  • Individually serialized
  • Temperature standardization: 60°F (15°C)
  • Hand inspected by our U.S. quality team

Specific gravity hydrometers are the most widely used hydrometer, common in industries such as food and beverage, chemical, pharmacology, transportation, refrigeration and more.

 : Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.

 : VWR CATALYST™ provides convenient and efficient re-calibration services for your hydrometers with an industry leading 5-day average turn-around time from receipt of your instrument. All the service will be performed by an ISO17025 certified lab. Recalibration, certification and shipping fees are all included in the catalog number cost. Simply order the stated catalog number based on how many calibration points are desired. You will receive a protective box to ship your instrument to Avantor's certified calibration laboratory along with a work order form to specify your calibration points and prepaid return shipping label. Upon receipt at the laboratory your instrument will be inspected for any defects under a microscope and the performance of your instrument will be compared to certified standards and corrections to one-tenth of the smallest division recorded on your signed calibration report. Your calibration report and instrument are carefully repacked returned to you with prepaid standard ground shipping. We also provide expedited service options available upon request.

Specifications
  • Description:
    Precision Specific Gravity Hydrometers
  • Divisions:
    0.0005
  • Range:
    1.180 - 1.250
  • Cat. No.:
    34627-311
  • Accuracy:
    0.001
  • Length:
    325 mm