VWR® Specific Gravity Precision Hydrometers
Product Details & Documents
Feature 0.0005 divisions, 325mm length and metal ballast. Hydrometers include individual serial numbers and multi-language (English, French, German, Italian, Portuguese, Spanish) Statement of Accuracy indicating accuracy traceable to NIST and DKD/PTB.
- 325 mm (12.8”) long
- Lead free ballast and glass
- Individually serialized
- Temperature standardization: 60°F (15°C)
- Hand inspected by our U.S. quality team
Specific gravity hydrometers are the most widely used hydrometer, common in industries such as food and beverage, chemical, pharmacology, transportation, refrigeration and more.
Packaging: Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.
Services: VWR CATALYST™ provides convenient and efficient re-calibration services for your hydrometers with an industry leading 5-day average turn-around time from receipt of your instrument. All the service will be performed by an ISO17025 certified lab. Recalibration, certification and shipping fees are all included in the catalog number cost. Simply order the stated catalog number based on how many calibration points are desired. You will receive a protective box to ship your instrument to Avantor's certified calibration laboratory along with a work order form to specify your calibration points and prepaid return shipping label. Upon receipt at the laboratory your instrument will be inspected for any defects under a microscope and the performance of your instrument will be compared to certified standards and corrections to one-tenth of the smallest division recorded on your signed calibration report. Your calibration report and instrument are carefully repacked returned to you with prepaid standard ground shipping. We also provide expedited service options available upon request.
Documents
Specifications
- Description:Precision Specific Gravity Hydrometers
- Divisions:0.0005
- Range:1.060 - 1.130
- Cat. No.:34627-253
- Accuracy:0.001
- Length:325 mm
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



