VK Sponge, Contec®
VK Sponge, Single-Ply, Sterile, 12.7×12.7×1.5 cm (5×5×0.6")
Supplier: CONTEC, INC. MX
Supplier #: VKST0003
Jump to:
Product Details & Documents
VK Sponges are absorbent, abrasion-resistant, polyester and foam composites. They feature high sorbency polyester foam combined with the abrasion-resistance of Polynit fabric. Sponges are autoclavable, and also available as a sterile, ready-to-use product. The sponge is very sorbent and is available in two sizes.
- High sorbency polyester foam makes sponges very sorbent
- Textured polyester surface for more aggressive cleaning tasks
- The sponge is laser cut to completely seal the edges
Designed for general cleaning and wiping, they are ideal for use in the laboratory. Autoclavable or supplied as a sterile, ready-to-use product.
Packaging: Non sterile sponges are packaged 8/bag, 3 bags/inner bag, 4 inner bags/case. Sterile sponges are packaged 1/bag, 15 bags/inner bag, 8 inner bags/case.
Specifications
- Description:VK Sponge, Single-Ply, Sterile
- L×W×H:12.7×12.7×1.5 cm (5×5×0.6")



