Whatman™ Polycap™ HD Disposable Filter Capsules
Product Details & Documents
Polycap HD (Heavy Duty) capsule filter offers a broad range of particle size retention ratings and excellent filtrate purity with polypropylene filters (PP).
- Polypropylene filters support use with a broad range of solutions, pH solutions, and temperatures
- Sturdy construction leads to high flow and high retention capacity
- Can be autoclaved with steam at 121 °C for 20 minutes
- Manual vent with luer lock to bleed air from upstream or serve as an injection or sample port
Chemical processing applications often require a capsule filter to ensure a finishing step yielding high purity final product. Different solution temperatures and pH values can complicate filtration unless an adequate filter capsule is selected.
Due to its heat sealed construction and PP filter, Polycap HD (Heavy Duty) is suitable for filtering chemical solutions across wide temperature and pH ranges.
Documents
Certificates
Search by Lot NumberCytiva CyDye Licensing Statements Cytiva General Licensing Statements
Additional Product Details
Cytiva Whatman™ Cell Culture Solutions
Product Literature
Specifications
- Pore size:10 µm
- Description:Polycap HD 36 capsule filter
- Inlet/outlet Connections:Stepped barb for 6 - 10 mm (¹/₄ - ³/₈") tubing
- Cat. No.:28137-892
- Filter material:Polypropylene (PP)
- Housing material:Polypropylene (PP)
- Max. operating pressure:4.1 bar (60 psi)
- Autoclavable:Capsules autoclavable at 121 °C for 20 minutes
- Vent:On inlet
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



