Order Entry
Mexico
Orders LinkContactUsLinkComponent
PYREX® Solution Bottles, Corning

PYREX® Solution Bottles, Corning

Plain, 45.5 L (12 gal.)
Catalog # 16145-080
Supplier:   Corning
Supplier #:  1595-12
PYREX® Solution Bottles, Corning
Catalog # 16145-080
Supplier:  Corning
PYREX® Solution Bottles, Corning
PYREX® Solution Bottles, Corning

Plain, 45.5 L (12 gal.)

Price
$30,760.00
Log in for availability
Case (1UN)
Product Details & Documents

Designed for storage of solutions or media preparation. The 13.25 L sizes are conventional shape; the 19 and 45.5 L sizes are similar to carboys in design. Necks are tooled to increase mechanical strength and for uniform stopper fit. Accepts No. 12 rubber stopper. Type I glass.

Available plain or with graduations. Graduated bottles have black enamel graduations in double scale, graduated in 500 ml increments.

Ordering information: Stopper not included.

Documents

Specifications
  • Capacity:
    45.5 L (12 gal.)
  • Description:
    Plain
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.