Order Entry
Mexico
Orders LinkContactUsLinkComponent
PYREX® Square Bottles, Graduated, Corning

PYREX® Square Bottles, Graduated, Corning

250 ml (8.5 oz.), Square Bottle, GL45, 50–200 mL, 50 mL
Catalog # 11310-682
Supplier:   Corning
Supplier #:  1396-250
PYREX® Square Bottles, Graduated, Corning
Catalog # 11310-682
Supplier:  Corning
PYREX® Square Bottles, Graduated, Corning
PYREX® Square Bottles, Graduated, Corning

250 ml (8.5 oz.), Square Bottle, GL45, 50–200 mL, 50 mL

Price
$5,070.00
Log in for availability
Case (10UN)
Product Details & Documents

Made of PYREX® borosilicate glass, with linerless, one-piece, orange PP screw cap with a drip-free pouring ring.

  • Exceptional chemical and thermal resistance
  • Rounded edges allow easy cleaning
  • White graduations and a large marking spot
  • Glass ridge moulded into the bottle indicates full capacity
  • Autoclavable

Square design saves 13 to 20% of shelf space, and slightly convex walls minimize glass-to-glass contact during autoclaving.

Further PP colored screw caps for ease of sorting and identification, vented membrane screw caps with 0.22 µm PTFE hydrophobic membrane, PBT solid or open top screw caps and ETFE pouring rings are optionally available.

Caution: Do not tighten caps immediately after autoclaving as the vacuum resulting from cooling can cause breakage. Square bottles should not be used with bottle top filter units, or in other applications involving vacuum pressure as breakage may occur.

Specifications
  • Cap Size:
    GL45
  • Graduation Interval:
    50 mL
  • Graduation Range:
    50–200 mL
  • Capacity:
    250 ml (8.5 oz.)
  • Description:
    Square Bottle
Accessories

Product Information

  • Catalog #
    Cap Size
    Availability
    Price
  • High-Temperature PBT Cap, Red, Open
    High-Temperature PBT Cap, Red, Open
    11310-688
    GL45
    Log in for availability
    Case (10UN) - $3,270.00

Product Information

  • Catalog #
    Cap Size
    Availability
    Price
  • PTFE-Faced Silicone Septa
    PTFE-Faced Silicone Septa
    11310-700
    GL45
    Log in for availability
    Case (10UN) - $2,340.00

Product Information

  • Catalog #
    Cap Size
    Availability
    Price
  • High-Temperature PBT Cap, Red, Open
    High-Temperature PBT Cap, Red, Open
    11310-690
    GL32
    Log in for availability
    Case (10UN) - $2,450.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.