Order Entry
Mexico
Orders LinkContactUsLinkComponent
Masterflex® L/S® Variable Speed Analog Console Pump Systems

Masterflex® L/S® Variable Speed Analog Console Pump Systems

L/S® Precision Variable-Speed Pump with Easy-Load® II OHS Pump Head for Precision Tubing; 90 - 260 VAC, CH, 480 ml/min, 215.9 mm (8.5"), 352.6 mm (13.88"), 210.8 mm (8.3"), 77200-30 (L/S® Easy-Load® II OHS pump head), 600 rpm
Catalog # MFLX77917-20-CH
New Product
Supplier:   VWR International
Masterflex® L/S® Variable Speed Analog Console Pump Systems
Catalog # MFLX77917-20-CH
Supplier:  VWR International
New Product
Masterflex® L/S® Variable Speed Analog Console Pump Systems

L/S® Precision Variable-Speed Pump with Easy-Load® II OHS Pump Head for Precision Tubing; 90 - 260 VAC, CH, 480 ml/min, 215.9 mm (8.5"), 352.6 mm (13.88"), 210.8 mm (8.3"), 77200-30 (L/S® Easy-Load® II OHS pump head), 600 rpm

Price
$64,740.00
Log in for availability
Each (1UN)
Product Details & Documents

Don’t lose control of your metering applications - digital display gives you precise control.

  • ABS plastic and aluminum housing
  • Accurate and repeatable settings with three-digit LED display of rpm

  • Pump fluid in either direction with reversible motor - perfect for purging tubing
  • Choose multichannel systems for synchronous flow from all channels
  • Maximize processes in a minimal footprint by stacking splash-resistant, IP 33-rated drives
  • Two ways to control speed, direction, and start/stop - use either the membrane keypad or remote-control capabilities

These L/S® precision variable-speed console drives offer precise ±0.25% speed control for accurate flow regulation. The large LED display and LED indicators confirm motor rpm and motor direction at a glance. The complete pump systems include all you need to start pumping.

Certifications: CE Compliant.

Specifications
  • Maximum Flow Rate:
    480 ml/min
  • Description:
    L/S® Precision Variable-Speed Pump with Easy-Load® II OHS Pump Head for Precision Tubing; 90 - 260 VAC
  • Height:
    215.9 mm (8.5")
  • Length:
    352.6 mm (13.88")
  • Max. RPM:
    600 rpm
  • Pump Head:
    77200-30 (L/S® Easy-Load® II OHS pump head)
  • Width:
    210.8 mm (8.3")
  • Plug Type:
    CH
  • Min. flow rate:
    4.8 ml/min
  • Min. flow rate per channel:
    4.8 ml/min
  • Open-head sensor:
    Yes
  • Cloud connected:
    No
  • Remote I/O:
    4 - 20 mA, 0 - 10 V, start/stop and direction via contact closure
  • Digital dispensing:
    No
  • Accuracy:
    ±0.25% (1 rpm at 600 and 300 rpm; 0.1 rpm at 100 rpm)
  • Drive IP rating:
    IP 33
  • Tubing:
    Masterflex® L/S® 16, 10'
  • Duty cycle:
    Continuous
  • Voltage:
    90 - 260 VAC
  • Drive:
    07527-10 (L/S® Variable-Speed Drive with Remote I/O, 600 rpm)
  • Washdown capable:
    No
  • Housing material:
    ABS plastic and aluminium
  • Min. RPM:
    6 rpm
  • Warranty:
    2 years
  • No. of channels:
    1
  • Max. flow rate per channel:
    480 ml/min
  • Reversible motor:
    Yes
  • Control type:
    Variable-Speed Digital
  • Anti-drip:
    No
  • No. of rollers:
    3
  • Cat. No.:
    MFLX77917-20-CH
  • Pump series:
    L/S
  • Model:
    77917-20
  • Frequency:
    50/60 Hz
  • Tubing sizes accepted:
    L/S® 13, 14, 16, 25, 17, 18
  • Current:
    1.8 A @ 115 V; 1.2 A @ 230 V
  • Power:
    90 - 260 VAC; 50/60 Hz; 1.8 A @ 115 V; 1.2 A @ 230 V