Water Testing Container 120 ml
Product Details & Documents
120 ml container for dehalogenating water specimens prior to bacterial or organics testing.
100 ml fill line clearly engraved on the vial
- The vial label utilizes non-fluorescing paper stock
- A certificate of conformance that addresses the tablet strength, non-fluorescing label, sterilization, and the 100 ml fill line accuracy, is provided in each case
120 ml (4 oz) polypropylene container with white “O-ring” cap, labeled and sterile with 10 mg Sodium Thiosulfate tablet. Perfect for analytical water sampling techniques requiring a controlled amount of Sodium Thiosulfate as a dechlorinating agent. By neutralizing free halogens, the tablet prevents destruction of bacteria or organic material prior to analysis. Use for potable water, waste water, recreational waters and surface or irrigation water supplies.
Documents
Specifications
- Capacity:120 ml (4 oz)
- Description:Water Testing Container with 10 mg Sodium thiosulfate tablets
- Packaging:300 containers per case
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



