Constant Climate Chambers, KBF PRO
A powerful all-rounder among constant climate chambers: Equipped with all kinds of sophisticated technology, the KBF PRO with proven APT.line™ preheating chamber technology takes any material test in its stride - whether it takes place at –20 °C or under THB conditions at 85 °C and 85% relative humidity.
Energy-efficient cooling with modern inverter cooling unit
- Cooling with climate-neutral R-290 refrigerant (GWP is 3)
- Door heating to prevent condensation
- Adjustable fan speed
- Humidity regulation with capacitive humidity sensor and responsive steam humidification
- Housing design with HIT technology
- Inner doors made of metal oxide-coated safety glass
- Large access port with silicone plug
- Floor-standing units featuring robust twin casters with brakes at the front
Units have a stainless-steel inner chamber and temperature range of –20 to +100 °C and humidity range of 10 to 98% RH. The models offer flexible water supply options for all installation sites and consumes up to 40% less energy than its predecessor, the KMF model. Optional light modules are also available to turn the KBF PRO into a chamber for ICH photostability testing or plant growth.
Stackable tabletop units with a volume of up to 130 liters. Intuitive touchscreen controller with time-segment and real-time programming. Ergonomically adjustable control terminal (for units with a volume of 470 liters and above). Signal triangle with light-up status display (for units with a volume of 470 liters and above). Internal data logger, measured values can be read out in open format via USB. Class 3.3 independent temperature safety device (DIN 12880) with visual and acoustic alarms. Unit self-test for comprehensive status analysis. Data interfaces: Ethernet, USB.
Ordering information: Optional light modules for ICH photostability testing are available for 260, 470, 720 L models and optional LED light modules for plant growth are available for models from 260 L.
Delivery information: Supplied with 2 racks with stainless steel telescopic rails and BINDER Multi Management Software APT-COM™ basic edition.
Documents
TDS Model KBF PRO 1060 Humidity Test Chambers with Expanded Temperature Humidity Range.pdf TDS Model KBF PRO 130 Humidity Test Chambers with Expanded Temperature Humidity Range.pdf TDS Model KBF PRO 1600 Humidity Test Chambers with Expanded Temperature Humidity Range.pdf TDS Model KBF PRO 260 Humidity Test Chambers with Expanded Temperature Humidity Range.pdf TDS Model KBF PRO 470 Humidity Test Chambers with Expanded Temperature Humidity Range.pdf
Datasheet
- Model:KBF PRO 720
- Description:Humidity test chamber with expanded temperature/humidity range, KBFPRO720 - 230 V, CEE 7/7
- Interior Dimensions:1011×575×1250 mm (39.80×22.64×49.21")
- Exterior Dimensions:1285×900×1951 mm (50.59×35.43×76.81")
- Electrical:208 - 240 V, 1 ~ 50/60 Hz
- Cat. No.:77938-534
- Temperature fluctuation (time):±0.1 K (at 25 °C and 60% RH)
±0.1 K (at 40 °C and 75% RH) - Convection type:Forced convection
- Capacity:727 L (25.97 cu. ft.)
- Humidity range (RH):10...98 %
- Max. load per shelf:40 kg
- Nominal power consumption:1.8 kW
- Shelves supplied (max.):2 (16)
- Temperature range:–20...+100 °C (without humidity),
10...90 °C (with humidity) - Temperature variation (spatial):±0.3 K (at 25 °C and 60% RH)
±0.3 K (at 40 °C and 75% RH) - Weight:313 kg (688 lbs.)
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



