Order Entry
Mexico
ContactUsLinkComponent
 
3B Scientific® Magnetic Heart Model
  470137-708
undefined
3B Scientific® Magnetic Heart Model
  470137-708
 :  1010006

 

  • Description:
    Magnetic Heart
  • Height:
    13 cm
  • Length:
    25 cm
  • No. of Keyed Items:
    47
  • Cat. no.:
    470137-708
  • Width:
    22 cm
  • Supplier No.:
    G01
  • No. of Parts:
    5

 

 

Represents All Anatomical Structures

  • Shows A Common Pathology From High Blood Pressure
  • 3 Year Manufacturers Warranty
  • Includes 3B Smart Anatomy

Invest in quality with this uniquely sectioned 5-part heart model by 3B Scientific. Cast from a real human heart and didactically prepared to facilitate a better understanding of the anatomy and blood flow of the heart. It shows the cardiac valves during diastole and on the base the valves are shown in systole. A dissection through the median plane makes an easy demonstration possible. Its attention to detail and high quality craftsmanship makes it definitely the top of the line heart model. The following feature set makes it stand out from the crowd and a must have for any health professional.

 : For information about 3B Smart Anatomy, please see the document attached on this page.