Order Entry
Mexico
ContactUsLinkComponent
3B Scientific® MICROanatomy™ Eye Model
3B Scientific® MICROanatomy™ Eye Model
Catalog # 470120-372
undefined
3B Scientific® MICROanatomy™ Eye Model
Catalog # 470120-372
Supplier Number:  1000260

Specifications

  • Description:
    Eye
  • Height:
    19 cm
  • Length:
    25 cm
  • No. of Keyed Items:
    27
  • Cat. no.:
    470120-372
  • Width:
    24 cm
  • Supplier No.:
    F16
  • No. of Parts:
    1

Specifications

About this item

A Histologic view of the eye.

  • Three-Year Manufacturer's Warranty
  • Incredible Detail and Enlargement
  • Microscopic Structure of Photoreceptors and the Cells of the Pigmented Layer
  • Includes 3B Smart Anatomy

The left side of the model shows the complete structure of the retina including the supplying vascular layer and parts of the sclera. The right part of the eye model is a sectional enlargement.

This model shows the microscopic structure of the photoreceptors and the cells of the pigmented layer.

Accessories information: For information about 3B Smart Anatomy, please see the document attached on this page.