Order Entry
Mexico
Orders LinkContactUsLinkComponent
Switch-Grid™ Test Tube Rack, Rack Only

Switch-Grid™ Test Tube Rack, Rack Only

Switch-Grid™ Test Tube Rack, Rack Only
Certificates
Switch-Grid™ Test Tube Rack, Rack Only
Switch-Grid™ Test Tube Rack, Rack Only

1 Options Available Below

Product Details & Documents

The innovative Switch-Grid™ rack utilizes interchangeable grids for ultimate flexibility. This split-frame rack holds up to two different tube sizes at the same time and allows users to quickly switch grids to hold other sizes as needed.

  • 10 to 30 mm diameter test tubes fit in 5 colored-coded grid inserts

  • Can be easily cleaned with common lab detergents, ethanol, or isopropyl alcohol
  • Three-tier design securely holds tubes in place while non-slip rubber feet prevent sliding on the lab bench
  • Rack available without grids for use with spare grids

This rack is the smart, adaptable solution for optimizing test tube organization and streamlining laboratory workflows. Constructed from chemical-resistant polyoxymethylene plastic, both the frame and grids are autoclavable at 121 °C (250 °F).

Product Family Options

Product Information

  • For Tube O.D.
    Material
    W×D×H
    Availability
    Price
  • 89260-604
    Set of Grids, Orange
    Set of Grids, Orange
    10 - 13 mm
    Discontinued
    Supplier Number: -
  • 89260-606
    Set of Grids, Blue
    Set of Grids, Blue
    13 - 16 mm
    Discontinued
    Supplier Number: -
  • 89260-608
    Set of Grids, Green
    Set of Grids, Green
    16 - 20 mm
    Discontinued
    Supplier Number: -
  • 89260-610
    Set of Grids, Fuchsia
    Set of Grids, Fuchsia
    20 - 25 mm
    Discontinued
    Supplier Number: -
  • 89260-612
    Set of Grids, Yellow
    Set of Grids, Yellow
    25 - 30 mm
    Discontinued
    Supplier Number: -
  • Polyoxymethylene
    318×111×67 mm
    Log in for availability
    Log in for availability
    Each (1UN)
    Each (1UN) - $621.00
    $621.00
    Each (1UN)
       $621.00

    Supplier Number: F18745-0045
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.