NeuLog Current Logger Sensor
NeuLog current logger sensor, ± 2500 mA, 10 mA, 1%
Catalog # 470137-372
Supplier: EISCO SCIENTIFIC LLC
Supplier #: NUL202
Jump to:
Product Details & Documents
This innovative sensor measures current in parallel or series branches of low-voltage AC/DC circuits.
- System Measures Current Flow Dependence
- Connection to Electric Circuits
- For Experiments Lasting from 50 ms to 31 Days
It also works for investigations of current flow dependence through various components.
It easily connects to electric circuits with 4 mm plugs. The sensor supports experiments from 50 milliseconds to 31 days long.
Ordering information: The following items are needed but not included: a battery module, viewer module (not needed if connecting to a computer to display data), USB module (not needed if using as a stand-alone probe or you have the Wi-Fi module), and Wi-Fi module (not needed if connecting to a computer through the USB module). A battery module and a USB module are recommended.
Caution: For educational use only.
Documents
Specifications
- Resolution:10 mA
- Description:NeuLog current logger sensor
- Accuracy:1%
- Range:± 2500 mA
- Cat. No.:470137-372
- Measurement time:50 ms - 31 days



