Order Entry
Mexico
Orders LinkContactUsLinkComponent
NeuLog Force Logger Sensor

NeuLog Force Logger Sensor

Neulog force logger sensor, ±10 N; ±50 N, 0.01 N
ADC: 10 bit
Catalog # 470137-390
Supplier #:  NUL211
NeuLog Force Logger Sensor
Catalog # 470137-390
NeuLog Force Logger Sensor
NeuLog Force Logger Sensor

Neulog force logger sensor, ±10 N; ±50 N, 0.01 N
ADC: 10 bit

Price
$6,178.62
Log in for availability
Each (1UN)
Product Details & Documents

This sensors takes measurements from any angle.

  • Sensor Measures Mass-to-Weight Relationships
  • For Experiments Lasting from 50 ms to 31 Days
  • Measurements Reveal the Way Pulley Systems Affect Effort

It measures mass-to-weight relationships, push/pull forces and impacts, and studies how different pulley systems affect effort. Users can connect pulling loads to the provided hook and hangs from a universal laboratory stand.

Users can connect to a voltage source (NeuLog's Bridge, Display Unit, or Battery Unit) with the push of a button. It supports experiments that last from 50 ms to 31 days.

Ordering information: The following items are needed but not included: a battery module, viewer module (not needed if connecting to a computer to display data), USB module (not needed if using as a stand-alone probe or you have the Wi-Fi module), and Wi-Fi module (not needed if connecting to a computer through the USB module). A battery module and a USB module are recommended.

Caution: For educational use only.

Specifications
  • Resolution:
    0.01 N
    ADC: 10 bit
  • Description:
    Neulog force logger sensor
  • Range:
    ±10 N; ±50 N
  • Cat. No.:
    470137-390
  • Measurement time:
    500 ms - 31 days
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • NeuLog USB module
    NeuLog USB module
    470137-442
    Log in for availability
    Each (1UN) - $2,059.56

Product Information

  • Catalog #
    Availability
    Price
  • NeuLog viewer graphic color display module
    NeuLog viewer graphic color display module
    470137-438
    Log in for availability
    Each (1UN) - $6,546.41

Product Information

  • Catalog #
    Availability
    Price
  • Neulog WiFi 2.0
    Neulog WiFi 2.0
    470221-194
    Log in for availability
    Each (1UN) - $174.60