NeuLog Motion Logger Sensor
NeuLog motion logger sensor, D: 0.25 - 6 m
V: ±10 m/s
A: ±100 m/s², D: 5 mm
V: 0.02 m/s
A: 0.08 m/s²
ADC: 10 bit
V: ±10 m/s
A: ±100 m/s², D: 5 mm
V: 0.02 m/s
A: 0.08 m/s²
ADC: 10 bit
Catalog # 470137-394
Supplier: EISCO SCIENTIFIC LLC
Supplier #: NUL213
Jump to:
Product Details & Documents
This sensor uses an ultrasonic transducer to provide streamlined measurements in the classroom.
- Sensor measures echo return to determine distances
- Three modes of operation: Distance, velocity, and acceleration
It supports experiments lasting from 1 sec to 31 days.
Ordering information: The following items are needed but not included: a battery module, viewer module (not needed if connecting to a computer to display data), USB module (not needed if using as a stand-alone probe or you have the Wi-Fi module), and Wi-Fi module (not needed if connecting to a computer through the USB module). A battery module and a USB module are recommended.
Caution: For educational use only.
Documents
Specifications
- Resolution:D: 5 mm
V: 0.02 m/s
A: 0.08 m/s²
ADC: 10 bit - Description:NeuLog motion logger sensor
- Range:D: 0.25 - 6 m
V: ±10 m/s
A: ±100 m/s²



