NeuLog Conductivity Logger Sensor
Product Details & Documents
This sensors determines ionic content.
- For Testing the Conductivity of Solutions
- Measurements in µs/cm, mg/L, and ppm
- For Experiments between One Second and 31 Days-Long
This logger sensor's probe uses two flat electrodes to test the conductivity of solutions. There are three ranges for displaying solution conductivity: µs/cm, mg/L, and ppm.
This sensor supports experiments that last from one second to 31 days.
Ordering information: The following items are needed but not included: a battery module, viewer module (not needed if connecting to a computer to display data), USB module (not needed if using as a stand-alone probe or you have the Wi-Fi module), and Wi-Fi module (not needed if connecting to a computer through the USB module). A battery module and a USB module are recommended.
Caution: For educational use only.
Documents
Specifications
- Resolution:0.1 μs/cm; 1 μs/cm; 0.1 mg/l; 1 mg/l; 0.1 ppm; 1 ppm
- Description:NeuLog conductivity logger sensor
- Range:0 - 2000 μs/cm, 2000 - 20000 μs/cm, 0 - 1000 mg/L, 1000 - 18000 μs/cm, 0 - 1000 ppm, 1000 - 18000 ppm
- Cat. No.:470137-398
- Measurement time:1 s - 31 days
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



