NeuLog Electrocardiogram (EKG) Logger Sensor
Neulog electrocardiogram (EKG) logger sensor, 200 - 4000 mV, 10 nS
ADC: 10 bit
ADC: 10 bit
Catalog # 470137-404
Supplier: EISCO SCIENTIFIC LLC
Supplier #: NUL218
Jump to:
Product Details & Documents
This sensor measures the electrical signals released during muscle contractions.
- For Experiments between One Second and 31 Days
- Reusable Electrodes
- Sensor Collects Data from Activity in Heart, Arm, Leg, or Jaw
- For Measuring Electronic Signals Released During Muscle Contractions
The electrodes are reusable and can collect data from activity in the heart, arm, leg, or jaw.
It supports experiments lasting from one second to 31 days.
Ordering information: The following items are needed but not included: a battery module, viewer module (not needed if connecting to a computer to display data), USB module (not needed if using as a stand-alone probe or you have the Wi-Fi module), and Wi-Fi module (not needed if connecting to a computer through the USB module). A battery module and a USB module are recommended.
Caution: For educational use only.
Specifications
- Resolution:10 nS
ADC: 10 bit - Description:Neulog electrocardiogram (EKG) logger sensor
- Range:200 - 4000 mV
- Cat. No.:470137-404
- Measurement time:1 s - 31 days



