NeuLog Carbon Dioxide Logger Sensor
ADC: 10 bit
Product Details & Documents
This sensor monitors changes in CO2 levels.
- Sensor Tracks CO2 Levels During Respiration
- Measurements in ppm
- For Experiments between One Second and 31 Days
This logger sensor measures in ppm (parts of CO2 per million of air).
This sensor supports experiments between one second and 31 days long.
Ordering information: The following items are needed but not included: a battery module, viewer module (not needed if connecting to a computer to display data), USB module (not needed if using as a stand-alone probe or you have the Wi-Fi module), and Wi-Fi module (not needed if connecting to a computer through the USB module). A battery module and a USB module are recommended.
Caution: For educational use only.
Documents
Specifications
- Resolution:1 ppm
ADC: 10 bit - Description:NeuLog carbon dioxide logger sensor
- Range:350 - 10000 ppm
- Cat. No.:470137-408
- Measurement time:1 s - 31 days
Accessories
Product Information
- Catalog #AvailabilityPrice
- NeuLog viewer graphic color display moduleNeuLog viewer graphic color display module470137-438Log in for availabilityEach (1UN) - $6,546.41
Product Information
- Catalog #AvailabilityPrice
- Neulog WiFi 2.0
Product Information
- Catalog #AvailabilityPrice
- NeuLog USB module
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



