Order Entry
Mexico
Orders LinkContactUsLinkComponent
NeuLog Force Plate Logger Sensor

NeuLog Force Plate Logger Sensor

Neulog force plate logger sensor, –800 - 3500 N, 0.3 N
ADC: 10 bit
Catalog # 470137-416
Supplier #:  NUL225
NeuLog Force Plate Logger Sensor
Catalog # 470137-416
NeuLog Force Plate Logger Sensor
NeuLog Force Plate Logger Sensor

Neulog force plate logger sensor, –800 - 3500 N, 0.3 N
ADC: 10 bit

Price
$11,695.24
Log in for availability
Each (1UN)
Product Details & Documents

This sensor helps you tackle heavy measurements.

  • For Experiments Lasting between One Second and 31 Days
  • Ideal for More Difficult Measurements
  • Battery Module USB Module Recommended

It supports experiments lasting between One second and 31 days.

The sensor is ideal for more difficult measurements.

Ordering information: The following items are needed but not included: a battery module, viewer module (not needed if connecting to a computer to display data), USB module (not needed if using as a stand-alone probe or you have the Wi-Fi module), and Wi-Fi module (not needed if connecting to a computer through the USB module). A battery module and a USB module are recommended.

Caution: For educational use only.

Specifications
  • Resolution:
    0.3 N
    ADC: 10 bit
  • Description:
    Neulog force plate logger sensor
  • Range:
    –800 - 3500 N
  • Cat. No.:
    470137-416
  • Measurement time:
    1 s - 31 days
  • Interface:
    USB
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.